Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/16 High Speed Steel Taper Pipe Reamer

  • Mfr # 5497470

  • Zoro # G8675365


product price: $83.35
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1/16
Overall Length
2-1/8
Number of Flutes
6
Drilling Length
.3125
Square Size
0.235
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5497470
Zoro #
G8675365
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
1/16
Overall Length
2-1/8
Drilling Length
.3125
Square Size
0.235
Shank Diameter
0.3125
Small Diameter
0.232
Large Diameter
0.275

Details

Number of Flutes
6

Description

Taper Pipe Reamer
  • High Speed Steel
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.