
1/16 Jobber Length Drill Oxided 118 Deg. Pt
Mfr # 5404663
Zoro # G8644285
product price: $20.19
/pk 12, $1.68/eaKey Features
Overall Length
1-7/8
Drill Bit Size
0.0625 (1/16)
Number of Flutes
2
Size
0.0625 (1/16)
Drilling Length
7/8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5404663
Zoro #
G8644285
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-7/8
Drill Bit Size
0.0625 (1/16)
Size
0.0625 (1/16)
Drilling Length
7/8
Details
Number of Flutes
2
Description
118 Degree Single Point Drill Bit
Jobber Length Drill Bits for General Purpose Applications
Black Oxide Surface Finish Standard Fractional Sizes These drills bits are available only in tha package quantities shown.
Black Oxide Surface Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.