Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2-14 Die Hex Rethreading Carbon Steel NPT

  • Mfr # 5471609

  • Zoro # G8656158


product price: $66.99
/ea

Key Features

Overall Length
3/4
Drill Bit Size
1/2-14
Drilling Length
1-5/8
Number of Flutes
[Delete]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5471609
Zoro #
G8656158
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4
Size
1/2-14
Drill Bit Size
1/2-14
Drilling Length
1-5/8

Details

Number of Flutes
[Delete]

Description

NPT
Rethreading Die

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.