Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2-14 High Speed Steel Taper Pipe Tap NPT 6" OAL

  • Mfr # 5512782

  • Zoro # G8621130


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
6
Size
1/2-14
Drilling Length
6
Drill Bit Size
1/2-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5512782
Zoro #
G8621130
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6
Size
1/2-14
Drilling Length
6
Drill Bit Size
1/2-14

Details

Item
Pipe Tap
Number of Flutes
4

Description

Taper Pipe
NPT
  • 6" Overall Length
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.