Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2-14 Taper Pipe Tap NPTF Dryseal Tap TIN Coated

  • Mfr # 5545755

  • Zoro # G8610116


product price: $92.29
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
1-3/8
Size
1/2-14
Drill Bit Size
1/2-14
Drilling Length
.6875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5545755
Zoro #
G8610116
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-3/8
Size
1/2-14
Drill Bit Size
1/2-14
Drilling Length
.6875
Shank Diameter
0.6875
Square Size
0.515

Details

Item
Pipe Tap
Number of Flutes
4
Coating
TIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.