Zoro Homepage

1/2 2 Flute Carbide Endmill Single End Stub Length

  • Mfr # 5430513

  • Zoro # G8571406


product price: $46.29
/ea

Key Features

Overall Length
5/8
Number of Flutes
2
Size
0.5000 (1/2)
Drill Bit Size
0.5000 (1/2)
Drilling Length
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5430513
Zoro #
G8571406
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5/8
Size
0.5000 (1/2)
Drill Bit Size
0.5000 (1/2)
Drilling Length
1/2

Details

Number of Flutes
2

Description

These Kodiak Cutting Tools® square end stub length two flute carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these stub length end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of 2-flute carbide end mill cutters for machinists wanting to produce high quality parts with maximum tool life.
  • Premium Sub-Micrograin Solid Carbide End Mill
  • 2 Flute
  • Square End
  • Single End
  • 30° Helix
  • Stub Length
  • Center Cutting Carbide Endmill
    View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.