Zoro Homepage

1/2-20 High Speed Steel Spiral Pt Plug Tap

  • Mfr # 5508668

  • Zoro # G8648747


product price: $24.35
/ea

Key Features

Overall Length
1-21/32
Number of Flutes
3
Size
1/2-20
Drill Bit Size
1/2-20
Drilling Length
.367
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5508668
Zoro #
G8648747
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-21/32
Size
1/2-20
Drill Bit Size
1/2-20
Drilling Length
.367
Square Size
0.275
Shank Diameter
0.367

Details

Number of Flutes
3
Limit
H2

Description

Spiral Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.