
1/2-20 High Speed Steel Spiral Pt Plug Tap Nitride & Steam Oxide
Mfr # 5508690
Zoro # G8619837
product price: $26.69
/eaKey Features
Overall Length
1-21/32
Number of Flutes
3
Drill Bit Size
1/2-20
Drilling Length
.367
Coating
NIT/ST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5508690
Zoro #
G8619837
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-21/32
Size
1/2-20
Drill Bit Size
1/2-20
Drilling Length
.367
Shank Diameter
0.367
Details
Number of Flutes
3
Coating
NIT/ST
Limit
H3
Description
Spiral Point NIT/Steam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.