Zoro Homepage

1/2-20 High Speed Steel Thread Forming Roll Tap TIN Coated

  • Mfr # 5510769

  • Zoro # G9183547


product price: $53.65
/ea

Key Features

Number of Flutes
[Delete]
Overall Length
1-21/32
Size
1/2-20
Drill Bit Size
1/2-20
Drilling Length
.367
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5510769
Zoro #
G9183547
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-21/32
Size
1/2-20
Drill Bit Size
1/2-20
Drilling Length
.367
Shank Diameter
0.367

Details

Number of Flutes
[Delete]
Limit
H8
Coating
TIN
Thread Chamfer
4

Description

  • Premium High Speed Steel Taps
  • TiN coated for better performance and increased tool lifeThread Forming/Roll Style Taps
  • Plug Tap sizes 3/8"and smaller have male centers
    SINGLE THREAD: 1.5 Thread Chamfer
    For maximum thread length in blind holes due to
    its short chamfer
    BOTTOM: 2.5 Thread Chamfer
    For blind hole tapping
    PLUG: 4.0 Thread Chamfer
    For through hole tapping
    THREAD FORMING:
    Taps have no flutes or cutting edges & provide
    chipless tapping
    LUBE GROOVES:
    For lubrication & venting in blind holes (sizes #6-32 and larger)
    MATERIALS:
    brass, copper, lead, stainless steels, carbon steels,
    zinc, most ductile materials producing stringy chips
    are great for forming
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.