
1/2-20 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide
Mfr # 5512947
Zoro # G8584268
product price: $51.99
/eaKey Features
Overall Length
3-3/8
Number of Flutes
3
Drill Bit Size
1/2-20
Drilling Length
.367
Coating
ST/OXIDE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5512947
Zoro #
G8584268
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-3/8
Size
1/2-20
Drill Bit Size
1/2-20
Drilling Length
.367
Square Size
0.275
Shank Diameter
0.367
Details
Number of Flutes
3
Coating
ST/OXIDE
Limit
H3
Description
Spiral PointHi-Vanadium
Steam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.