Zoro Homepage

1/2 6 Flute Carbide Endmill Terminator ALCRO-MAX w/Corner Radius

  • Mfr # 5552421

  • Zoro # G8624177


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3
Number of Flutes
6
Size
0.5000 (1/2)
Corner Radius
0.03
Drill Bit Size
0.5000 (1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5552421
Zoro #
G8624177
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3
Size
0.5000 (1/2)
Corner Radius
0.03
Drill Bit Size
0.5000 (1/2)
Drilling Length
1/2

Details

Number of Flutes
6
Weldon Flats
NO
Coating
ALCRO-MAX

Description

The Kodiak Cutting Tools® Terminator 6 flute end mill features Eccentric Relief and stronger core diameter
for added strength. Excellent for
High Temp Alloys, Stainless Steels, Alloy Steels, Cast Iron,
High Temp Nickel Base Alloys,Titanium Alloys, Exotics and other hard to machine materials
Why use our Corner Radius tools?
Corner radius end mills improve productivity and reduce costs.
A sharp corner of an end mill is its weakest point. The
corner radius design strengthens the endmill by reducing
chipping and providing longer tool life.
  • Premium Sub-Micrograin Solid Carbide End Mill
  • 6 Flute
  • 40° Helix
  • Single End
  • Center Cutting Carbide Endmill
  • ALTIN Coated
  • ALCRO-MAX Coating: is mostly suitable when machining tool steel and shows excellent behavior for wet and MQL (minimum quantity lubrication) conditions. This coating
    is highly recommended for titanium, high temperature alloys, and hardened and tempered tool steels with 35 HRc or greater.
    View High-Performance End Mill Speeds & Feeds
    End Mill TolerancesSize RangeDiameterShankRadiusAll Sizes+.000, -.002-.0001,-.0004 ISO H6+.001,-.001
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.