Zoro Homepage

1/2 6 Flute Carbide Endmill Terminator Single End ALCRO-MAX Coated

  • Mfr # 5552300

  • Zoro # G8601320


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3
Number of Flutes
6
Size
0.5000 (1/2)
Drill Bit Size
0.5000 (1/2)
Drilling Length
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5552300
Zoro #
G8601320
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3
Size
0.5000 (1/2)
Drill Bit Size
0.5000 (1/2)
Drilling Length
1/2

Details

Number of Flutes
6
Weldon Flats
NO
Coating
ALCRO-MAX

Description

The Kodiak Cutting Tools® Terminator 6 flute end mill features Eccentric Relief and stronger core diameter
for added strength. Excellent for
High Temp Alloys, Stainless Steels, Alloy Steels, Cast Iron,
High Temp Nickel Base Alloys,Titanium Alloys, Exotics and other hard to machine materials
  • Premium Sub-Micrograin Solid Carbide End Mill
  • 6 Flute
  • 40° Helix
  • Single End
  • Center Cutting Carbide Endmill
  • ALTIN Coated
  • ALCRO-MAX Coating: is mostly suitable when machining tool steel and shows excellent behavior for wet and MQL (minimum quantity lubrication) conditions. This coating
    is highly recommended for titanium, high temperature alloys, and hardened and tempered tool steels with 35 HRc or greater.
    View High-Performance End Mill Speeds & Feeds
    End Mill TolerancesSize RangeDiameterShankAll Sizes+.000, -.002-.0001,-.0004 ISO H6
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.