
1/2 6 Flute Carbide Endmill Terminator Single End ALCRO-MAX Coated
Mfr # 5552344
Zoro # G8618778
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3
Number of Flutes
6
Size
0.5000 (1/2)
Drill Bit Size
0.5000 (1/2)
Drilling Length
1/2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5552344
Zoro #
G8618778
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3
Size
0.5000 (1/2)
Drill Bit Size
0.5000 (1/2)
Drilling Length
1/2
Details
Number of Flutes
6
Weldon Flats
YES
Coating
ALCRO-MAX
Description
The Kodiak Cutting Tools® Terminator 6 flute end mill features Eccentric Relief and stronger core diameter
for added strength. Excellent for
High Temp Alloys, Stainless Steels, Alloy Steels, Cast Iron,
High Temp Nickel Base Alloys,Titanium Alloys, Exotics and other hard to machine materials
Premium Sub-Micrograin Solid Carbide End Mill 6 Flute 40° Helix
Single End Center Cutting Carbide Endmill ALTIN Coated ALCRO-MAX Coating: is mostly suitable when machining tool steel and shows excellent behavior for wet and MQL (minimum quantity lubrication) conditions. This coating
is highly recommended for titanium, high temperature alloys, and hardened and tempered tool steels with 35 HRc or greater.
View High-Performance End Mill Speeds & Feeds
End Mill TolerancesSize RangeDiameterShankAll Sizes+.000, -.002-.0001,-.0004 ISO H6
for added strength. Excellent for
High Temp Alloys, Stainless Steels, Alloy Steels, Cast Iron,
High Temp Nickel Base Alloys,Titanium Alloys, Exotics and other hard to machine materials
is highly recommended for titanium, high temperature alloys, and hardened and tempered tool steels with 35 HRc or greater.
View High-Performance End Mill Speeds & Feeds
End Mill TolerancesSize RangeDiameterShankAll Sizes+.000, -.002-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.