Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Carbide Chamfer Mill 4 Flute Double End

  • Mfr # 5554236

  • Zoro # G8606528


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3
Number of Flutes
4
Drill Bit Size
0.5000 (1/2)
Drilling Length
1/2
Flute Length
0.297
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5554236
Zoro #
G8606528
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3
Drill Bit Size
0.5000 (1/2)
Drilling Length
1/2
Flute Length
0.297

Details

Number of Flutes
4
Degree
90

Description

These Kodiak Cutting Tools® four flute double-end solid carbide chamfer mills are available in a range of angles for a variety of chamfering applications. Chamfer mills do not come to a point. Please reference the chart below for chamfer mill dimensions.
  • Premium Sub-Micrograin Carbide Drill Mill
  • 4 Flute
  • Double End
  • Uncoated
    View Carbide Chamfer Mill Speeds & Feeds
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.