
1/2 Carbide Chamfer Mill 4 Flute Double End
Mfr # 5554368
Zoro # G8624840
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3
Number of Flutes
4
Drill Bit Size
0.5000 (1/2)
Drilling Length
1/2
Flute Length
0.243
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5554368
Zoro #
G8624840
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3
Drill Bit Size
0.5000 (1/2)
Drilling Length
1/2
Flute Length
0.243
Details
Number of Flutes
4
Degree
120
Description
These Kodiak Cutting Tools® four flute double-end solid carbide chamfer mills are available in a range of angles for a variety of chamfering applications. Chamfer mills do not come to a point. Please reference the chart below for chamfer mill dimensions.
Premium Sub-Micrograin Carbide Drill Mill
4 Flute
Double End
Uncoated
View Carbide Chamfer Mill Speeds & Feeds
View Carbide Chamfer Mill Speeds & Feeds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.