Zoro Homepage

1/2 Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats

  • Mfr # 5496898

  • Zoro # G8645579


product price: $80.75
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Overall Length
3-3/4
Drill Bit Size
0.5000 (1/2)
Drilling Length
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5496898
Zoro #
G8645579
UPC #
-
Country of Origin
United States

Dimensions

Size
0.5000 (1/2)
Overall Length
3-3/4
Drill Bit Size
0.5000 (1/2)
Drilling Length
1/2

Details

Number of Flutes
5

Description

Construction Style
  • Black & Gold
  • Left Hand Spiral Flute
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.