Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 VI Pro Carbide Endmill 5 Flute ALCRO-MAX w/Corner Radius

  • Mfr # 5550606

  • Zoro # G8597184


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3
Number of Flutes
5
Size
0.5000 (1/2)
Corner Radius
0.12
Drill Bit Size
0.5000 (1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5550606
Zoro #
G8597184
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3
Size
0.5000 (1/2)
Corner Radius
0.12
Drill Bit Size
0.5000 (1/2)
Drilling Length
1/2

Details

Number of Flutes
5
Coating
AL CRO
Flats
YES

Description

KODIAK CUTTING TOOLS brand 1/2 VI Pro Carbide Endmill 5 Flute ALCRO-MAX w/Corner Radius has an overall length of 3, number of flutes of 5, size of 0.5000 (1/2), corner radius of 0.12, drill bit size of 0.5000 (1/2), drilling length of 1/2, coating of AL CRO, and flats of YES.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.