Zoro Homepage

1/2 VI Pro Carbide Endmill 5 Flute Long ALCRO-MAX w/Corner Radius

  • Mfr # 5551057

  • Zoro # G8587777


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4
Number of Flutes
5
Length of Cut
2
Size
0.5000 (1/2)
Corner Radius
0.03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5551057
Zoro #
G8587777
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4
Length of Cut
2
Size
0.5000 (1/2)
Corner Radius
0.03
Drill Bit Size
0.5000 (1/2)
Drilling Length
1/2

Details

Number of Flutes
5
Coating
AL CRO
Flats
NO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.