
.126 O/U Cobalt Reamer Right-Hand Spiral
Mfr # 5490650
Zoro # G8572754
product price: $30.95
/eaKey Features
Overall Length
7/8
Number of Flutes
4
Size
0.126 O/U
Drill Bit Size
0.126 O/U
Drilling Length
.1190
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5490650
Zoro #
G8572754
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7/8
Size
0.126 O/U
Drill Bit Size
0.126 O/U
Drilling Length
.1190
Shank Diameter
0.119
Details
Number of Flutes
4
Description
Right Hand Spiral FluteStraight Shank
Cobalt
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Cobalt
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.