Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

127 16.0M SINGLE END 4 FLUTE BN END MILL

  • Mfr # 5559835

  • Zoro # G8587698


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Overall Length
89
Number of Flutes
4
Length of Cut
32
Size
0.6299 (16.0mm)
Drill Bit Size
0.6299 (16.0mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5559835
Zoro #
G8587698
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
89
Length of Cut
32
Size
0.6299 (16.0mm)
Drill Bit Size
0.6299 (16.0mm)
Drilling Length
16
Shank Diameter
16

Details

Number of Flutes
4

Description

These Kodiak Cutting Tools® ball nose four flute metric carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life.
  • Premium Sub-Micrograin Solid Carbide End Mill
  • 4 Flute Metric End Mill
  • Ball Nose
  • Single End
  • 30° Helix
  • Regular Length Millimeter Sizes
  • Center Cutting Carbide Endmill
    Other Metric End Mills and Millimeter Size Tools Available
    View Carbide End Mill Speeds & FeedsMetric Carbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.00mm, -.05mm-.0025mm,-.01mmThis item is no longer available uncoated as a standard item. Please see a link to the current coated version at the bottom of this page
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.