Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

127 6.0M SINGLE END 4 FLUTE BN END MILL

  • Mfr # 5559725

  • Zoro # G8571844


product price: $33.55
/ea

Key Features

Overall Length
50
Number of Flutes
4
Length of Cut
19
Size
0.2362 (6.0mm)
Drill Bit Size
0.2362 (6.0mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5559725
Zoro #
G8571844
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50
Length of Cut
19
Size
0.2362 (6.0mm)
Drill Bit Size
0.2362 (6.0mm)
Drilling Length
6
Shank Diameter
6

Details

Number of Flutes
4

Description

These Kodiak Cutting Tools® ball nose four flute metric carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life.
  • Premium Sub-Micrograin Solid Carbide End Mill
  • 4 Flute Metric End Mill
  • Ball Nose
  • Single End
  • 30° Helix
  • Regular Length Millimeter Sizes
  • Center Cutting Carbide Endmill
    Other Metric End Mills and Millimeter Size Tools Available
    View Carbide End Mill Speeds & FeedsMetric Carbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.00mm, -.05mm-.0025mm,-.01mmThis item is no longer available uncoated as a standard item. Please see a link to the current coated version at the bottom of this page
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.