
13 Pc. Drill Sets Drill Bit Sets with Cases
Mfr # 5420118
Zoro # G8657707
product price: $38.95
/eaKey Features
Drill Bit Material
High-Speed Steel
Size
13 Pc.
Drill Bit Size
13 Pc.
Drilling Length
1/16-1/4 X 64ths
Number of Flutes
[Delete]
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5420118
Zoro #
G8657707
UPC #
-
Country of Origin
United States
Dimensions
Size
13 Pc.
Overall Length
Jobber Length - 118 Deg. Point
Drill Bit Size
13 Pc.
Drilling Length
1/16-1/4 X 64ths
Size Range
1/16-1/4 X 64ths
Details
Drill Bit Material
High-Speed Steel
Number of Flutes
[Delete]
Number of Drills
13 Pc.
Style
Jobber Length - 118 Deg. Point
Index
Metal Case
Finish - Machining
Bright
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.