
13/32 High Speed Steel Reamer Right-Hand Spiral
Mfr # 5489737
Zoro # G8565526
product price: $50.75
/eaKey Features
Overall Length
7
Number of Flutes
6
Size
0.4062 (13/32)
Drill Bit Size
0.4062 (13/32)
Drilling Length
.3105
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5489737
Zoro #
G8565526
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7
Size
0.4062 (13/32)
Drill Bit Size
0.4062 (13/32)
Drilling Length
.3105
Shank Diameter
0.3105
Details
Number of Flutes
6
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.