Zoro Homepage

1/4-1/2 Tap Wrenches T-Handle

  • Mfr # 5470157

  • Zoro # G9186636


product price: $22.15
/ea

Key Features

Overall Length
0
Drill Bit Size
1/4-1/2
Drilling Length
170157
Number of Flutes
[Delete]
Old PN
170157
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5470157
Zoro #
G9186636
UPC #
-
Country of Origin
United States

Dimensions

Size
1/4-1/2
Overall Length
0
Drill Bit Size
1/4-1/2
Drilling Length
170157

Details

Number of Flutes
[Delete]
Old PN
170157

Description

T-Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.