Zoro Homepage

1/4-18 High Speed Steel Taper Pipe Tap NPT

  • Mfr # 5512056

  • Zoro # G8601278


product price: $33.99
/ea

Key Features

Number of Flutes
4
Overall Length
1-1/16
Size
1/4-18
Drill Bit Size
1/4-18
Drilling Length
.5625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5512056
Zoro #
G8601278
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/16
Size
1/4-18
Drill Bit Size
1/4-18
Drilling Length
.5625
Square Size
0.421
Shank Diameter
0.5625

Details

Item
Pipe Tap
Number of Flutes
4

Description

NPT
Taper Pipe Tap
Tap Blank Dimension Chart View

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.