Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4-18 Taper Pipe Tap NPT TIN Coated

  • Mfr # 5533473

  • Zoro # G8660848


product price: $42.69
/ea

Key Features

Number of Flutes
4
Overall Length
1-1/16
Size
1/4-18
Drill Bit Size
1/4-18
Drilling Length
.5625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5533473
Zoro #
G8660848
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/16
Size
1/4-18
Drill Bit Size
1/4-18
Drilling Length
.5625
Shank Diameter
0.5625
Square Size
0.421

Details

Item
Pipe Tap
Number of Flutes
4
Coating
TIN

Description

NPT Pipe Taper
  • TIN
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.