Zoro Homepage

1/4-20 High Speed Steel Pulley Style Plug Tap

  • Mfr # 5509471

  • Zoro # G9180150


product price: $95.59
/ea
Free Shipping & Returns

Key Features

Overall Length
8
Number of Flutes
4
Thread Length
1
Size
1/4-20
Drill Bit Size
1/4-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5509471
Zoro #
G9180150
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8
Thread Length
1
Size
1/4-20
Drill Bit Size
1/4-20
Drilling Length
.255
Shank Diameter
0.255
Square Size
0.191

Details

Number of Flutes
4
Limit
H3

Description

  • 6",8",10" or 12" Overall Length
  • Plug Style Chamfer for Through Holes
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.