Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4-20 High Speed Steel STI Hand Tap for Screw Thread Inserts

  • Mfr # 5499109

  • Zoro # G8568256


product price: $23.69
/ea

Key Features

Number of Flutes
3
Tap Style
Plug
Overall Length
1
Thread Length
1
Size
1/4-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5499109
Zoro #
G8568256
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1
Thread Length
1
Size
1/4-20
Drill Bit Size
1/4-20
Drilling Length
.255
Square Size
0.191
Shank Diameter
0.255

Details

Number of Flutes
3
Tap Style
Plug
Limit
H2

Description

Hand
  • Bottom or Plug Style
  • STI - For Screw Thread Inserts
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.