1/4-28 High Speed Steel Spiral Pt Plug Tap Nitride & Steam Oxide

  • Mfr # 5508129

  • Zoro # G8646218


product price: $9.79
/ea

Key Features

Overall Length
1
Number of Flutes
2
Thread Length
1
Size
1/4-28
Drill Bit Size
1/4-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5508129
Zoro #
G8646218
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1
Thread Length
1
Size
1/4-28
Drill Bit Size
1/4-28
Drilling Length
.255
Shank Diameter
0.255

Details

Number of Flutes
2
Limit
H3
Coating
NIT/ST

Description

Spiral Point
  • NIT/Steam
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.