
1/4-28 High Speed Steel Thread Forming Roll Tap TIN Coated
Mfr # 5563203
Zoro # G9182847
product price: $26.29
/eaKey Features
Number of Flutes
[Delete]
Size
1/4-28
Drill Bit Size
1/4-28
Drilling Length
0.255
Coating
TIN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5563203
Zoro #
G9182847
UPC #
-
Country of Origin
United States
Dimensions
Size
1/4-28
Drill Bit Size
1/4-28
Drilling Length
0.255
Shank Diameter
0.255
Details
Number of Flutes
[Delete]
Coating
TIN
Limit
H4
Thread Chamfer
1.5
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes #6-32 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.