Zoro Homepage

1/4 3 Flute Carbide Endmill Long Length 45 Deg. ZRN Coated

  • Mfr # 5450104

  • Zoro # G8571047


product price: $58.59
/ea

Key Features

Overall Length
3
Number of Flutes
3
Size
0.2500 (1/4)
Drilling Length
1/4
Drill Bit Size
0.2500 (1/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5450104
Zoro #
G8571047
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3
Size
0.2500 (1/4)
Drilling Length
1/4
Drill Bit Size
0.2500 (1/4)

Details

Number of Flutes
3
Coating
ZIRC NITRIDE

Description

These 3 flute Kodiak Cutting Tools® end mills are designed specifically for high speed machining in aluminum. This tool will plunge, slot and profile in all non-ferrous materials. This end mill works well in all non-ferrous materials as well as brass and bronze applications.
  • Premium Sub-Micrograin Carbide End Mill
  • 3 Flute
  • Center Cutting Carbide Endmill
  • Single End
  • 45 Degree
  • ZRN Coated
    ZRN Coating : ZRN is a high performance coating for milling non-ferrous materials such as aluminum. It prevents edge build up on the end mill that is typical in soft and sticky materials
    View High-Performance End Mill Speeds & Feeds
    End Mill TolerancesSize RangeDiameterShank1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-1"+.000, -.003-.0001,-.0004 ISO H6
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.