
1/4 3 Flute Carbide Endmill Single End 60 Deg. ALTIN Coated
Mfr # 5443262
Zoro # G8594454
product price: $30.15
/eaKey Features
Overall Length
3/4
Number of Flutes
3
Size
0.2500 (1/4)
Drill Bit Size
0.2500 (1/4)
Drilling Length
1/4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5443262
Zoro #
G8594454
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3/4
Size
0.2500 (1/4)
Drill Bit Size
0.2500 (1/4)
Drilling Length
1/4
Details
Number of Flutes
3
Coating
ALTIN
Description
These Kodiak Cutting Tools® high performance end mills feature a 60° helix and are designed to machine all high temperature alloys. This 3 flute high shear design geometry will slot and profile while giving excellent surface finishes. Works well in all high temperature alloys such as inconels, hastalloy, waspalloys and titanium.
Premium Sub-Micrograin Carbide End Mill
3 Flute
Single End
60 Degree Center Cutting Carbide Endmill
ALTIN Coating: A high performance coating for milling stainless steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View High-Performance End Mill Speeds & Feeds
End Mill TolerancesSize RangeDiameterShankRadius1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H6+.001, -.0015/8"-1"+.000, -.003-.0001,-.0004 ISO H6+.001, -.001
ALTIN Coating: A high performance coating for milling stainless steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View High-Performance End Mill Speeds & Feeds
End Mill TolerancesSize RangeDiameterShankRadius1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H6+.001, -.0015/8"-1"+.000, -.003-.0001,-.0004 ISO H6+.001, -.001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.