
1/4 Carbide Chamfer Mill 2 Flute Double End
Mfr # 5553675
Zoro # G8618464
product price: $45.59
/eaKey Features
Overall Length
2-1/2
Number of Flutes
2
Drill Bit Size
0.2500 (1/4)
Drilling Length
1/4
Flute Length
0.115
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5553675
Zoro #
G8618464
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2
Drill Bit Size
0.2500 (1/4)
Drilling Length
1/4
Flute Length
0.115
Details
Number of Flutes
2
Degree
120
Description
These Kodiak Cutting Tools® two flute double-end solid carbide chamfer mills are available in a range of angles for a variety of chamfering applications. Chamfer mills do not come to a point. Please reference the chart below for chamfer mill dimensions.
Premium Sub-Micrograin Carbide Drill Mill
2 Flute
Double End
Uncoated
View Carbide Chamfer Mill Speeds & Feeds
View Carbide Chamfer Mill Speeds & Feeds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.