Zoro Homepage

1/4 High Speed Steel Taper Pipe Reamer

  • Mfr # 5497492

  • Zoro # G8673789


product price: $89.95
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1/4
Overall Length
2-7/16
Number of Flutes
6
Drilling Length
.5625
Square Size
0.421
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5497492
Zoro #
G8673789
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
1/4
Overall Length
2-7/16
Drilling Length
.5625
Square Size
0.421
Large Diameter
0.472
Shank Diameter
0.5625
Small Diameter
0.406

Details

Number of Flutes
6

Description

Taper Pipe Reamer
  • High Speed Steel
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.