Zoro Homepage

1/4 Tap Wrenches T-Handle

  • Mfr # 5470146

  • Zoro # G9186627


product price: $14.29
/ea

Key Features

Overall Length
0
Drill Bit Size
1/4
Drilling Length
170146
Number of Flutes
[Delete]
Old PN
170146
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5470146
Zoro #
G9186627
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0
Size
1/4
Drill Bit Size
1/4
Drilling Length
170146

Details

Number of Flutes
[Delete]
Old PN
170146

Description

T-Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.