Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14.0mm Carbide Endmill 4 Flute Single End Metric

  • Mfr # 5433923

  • Zoro # G8628106


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Overall Length
89
Number of Flutes
4
Length of Cut
32
Size
0.5512 (14.0mm)
Drill Bit Size
0.5512 (14.0mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5433923
Zoro #
G8628106
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
89
Length of Cut
32
Size
0.5512 (14.0mm)
Drill Bit Size
0.5512 (14.0mm)
Drilling Length
14
Shank Diameter
14

Details

Number of Flutes
4

Description

These Kodiak Cutting Tools® square end four flute metric carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these 4-flute center cutting end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life.
  • Premium Sub-Micrograin Solid Carbide End Mill
  • 4 Flute Metric End Mill
  • Square End
  • Single End
  • 30° Helix
  • Regular Length Millimeter Sizes
  • Center Cutting Carbide Endmill
    Other Metric Carbide End Mills and Millimeter Size Tools Available
    View Carbide End Mill Speeds & FeedsMetric Carbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.00mm, -.05mm-.0025mm,-.01mm
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.