Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15/64 Carbide Drill Screw Machine Length

  • Mfr # 5441612

  • Zoro # G8628614


product price: $42.75
/ea

Key Features

Size
0.2344 (15/64)
Overall Length
2-1/2 in
Number of Flutes
2
Length of Cut
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5441612
Zoro #
G8628614
UPC #
-
Country of Origin
United States

Dimensions

Size
0.2344 (15/64)
Overall Length
2-1/2 in
Length of Cut
1-1/4 in

Details

Number of Flutes
2

Description

These Kodiak Cutting Tools® solid carbide stub length drills feature a 15 degree helix angle and a 135 degree split point. As with all of our solid carbide tools, these drill bits are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of solid carbide drills for machinists wanting to produce high quality parts with maximum tool life.
  • Premium Sub-Micrograin Solid Carbide Stub Length Drill Bits
  • 2 Flute
  • 15° Helix
  • 135° Split Point
  • Stub Length
  • These drill bits require rigid toolholding and workholding to be run properly and avoid breakage
    View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.