15/64 High Speed Steel Hand Reamer Straight Flute Straight Shank

  • Mfr # 5497118

  • Zoro # G8656167


product price:  $75.49
/ea
Free Shipping & Returns

Key Features

Overall Length
4
Number of Flutes
6
Size
0.2344 (15/64)
Drill Bit Size
0.2344 (15/64)
Drilling Length
.2344
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5497118
Zoro #
G8656167
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4
Size
0.2344 (15/64)
Drill Bit Size
0.2344 (15/64)
Drilling Length
.2344
Length of Cut
2
Shank Diameter
0.2344

Details

Number of Flutes
6

Description

Hand Reamer
  • Straight Flute
  • Straight Shank
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.