
17/32 High Speed Steel Expansion Reamer Straight Flute Straight Shank
Mfr # 5494511
Zoro # G8583078
product price:Â $145.99
/ea
Free Shipping & Returns
Key Features
Size
0.5312 (17/32)
Overall Length
8
Number of Flutes
6
Drill Bit Size
0.5312 (17/32)
Drilling Length
7/16
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5494511
Zoro #
G8583078
UPC #
-
Country of Origin
United States
Dimensions
Size
0.5312 (17/32)
Overall Length
8
Drill Bit Size
0.5312 (17/32)
Drilling Length
7/16
Length of Cut
1
Details
Number of Flutes
6
Description
Expansion ReamerStraight Flute Straight Shank High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.