17/32 High Speed Steel Hand Reamer Straight Flute Straight Shank

  • Mfr # 5497250

  • Zoro # G8656499


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/8
Number of Flutes
8
Size
0.5312 (17/32)
Drill Bit Size
0.5312 (17/32)
Drilling Length
.5312
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5497250
Zoro #
G8656499
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/8
Size
0.5312 (17/32)
Drill Bit Size
0.5312 (17/32)
Drilling Length
.5312
Shank Diameter
0.5312

Details

Number of Flutes
8

Description

Hand Reamer
  • Straight Flute
  • Straight Shank
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.