Zoro Homepage

1/8-27 Taper Pipe Tap NPT 6" OAL TIN Coated

  • Mfr # 5512784

  • Zoro # G8616014


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
6
Size
1/8-27
Drill Bit Size
1/8-27
Drilling Length
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5512784
Zoro #
G8616014
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6
Size
1/8-27
Drill Bit Size
1/8-27
Drilling Length
6

Details

Item
Pipe Tap
Number of Flutes
4
Coating
TIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.