Zoro Homepage

1/8-27 Taper Pipe Tap NPT TIN Coated

  • Mfr # 5533451

  • Zoro # G8665599


product price: $42.85
/ea

Key Features

Number of Flutes
4
Overall Length
3/4
Size
1/8-27
Drill Bit Size
1/8-27
Drilling Length
.4375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5533451
Zoro #
G8665599
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4
Size
1/8-27
Drill Bit Size
1/8-27
Drilling Length
.4375
Square Size
0.328
Shank Diameter
0.4375

Details

Item
Pipe Tap
Number of Flutes
4
Coating
TIN

Description

NPT Pipe Taper
  • TIN
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.