Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8-27 Taper Pipe Tap NPTF Dryseal Tap TIN Coated

  • Mfr # 5545722

  • Zoro # G8606850


product price: $49.29
/ea

Key Features

Number of Flutes
4
Overall Length
3/4
Size
1/8-27
Drill Bit Size
1/8-27
Drilling Length
.4375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5545722
Zoro #
G8606850
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4
Size
1/8-27
Drill Bit Size
1/8-27
Drilling Length
.4375
Square Size
0.328
Shank Diameter
0.4375

Details

Item
Pipe Tap
Number of Flutes
4
Coating
TIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.