Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8-27 Taper Pipe Tap NPTF Interrupted Thread Tap TIN Coated

  • Mfr # 5512476

  • Zoro # G8597960


product price: $62.79
/ea

Key Features

Number of Flutes
5
Overall Length
3/4
Size
1/8-27
Drill Bit Size
1/8-27
Drilling Length
.4375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5512476
Zoro #
G8597960
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4
Size
1/8-27
Drill Bit Size
1/8-27
Drilling Length
.4375
Shank Diameter
0.4375
Square Size
0.328

Details

Item
Pipe Tap
Number of Flutes
5
Coating
TIN

Description

NPTF Dryseal
  • Interrupted Thread
  • TIN Coated
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.