
1/8 5 Flute Carbide Endmill 45 Deg. ALTIN w/Corner Radius
Mfr # 5450269
Zoro # G8571920
product price: $30.15
/eaKey Features
Overall Length
1/2
Number of Flutes
5
Corner Radius
0.01
Size
0.1250 (1/8)
Drill Bit Size
0.1250 (1/8)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5450269
Zoro #
G8571920
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1/2
Corner Radius
0.01
Size
0.1250 (1/8)
Drill Bit Size
0.1250 (1/8)
Drilling Length
1/8
Details
Number of Flutes
5
Coating
ALTIN
Description
Designed for profiling and finishing, the 5 flute 45& geometry of this Kodiak Cutting Tools® end mill allows it to be run 20 - 40% faster than conventional endmills while providing an excellent finish. Works well in all exotic materials, stainless steel, carbon steels and other similar materials.
Why use our Corner Radius tools?
Corner radius end mills improve productivity and reduce costs.
A sharp corner of an end mill is its weakest point. The
corner radius design strengthens the endmill by reducing
chipping and providing longer tool life.
Premium Sub-Micrograin Carbide End Mill
5 Flute Center Cutting Carbide Endmill
Single End Stub
45 Degree
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View High-Performance End Mill Speeds & Feeds
End Mill TolerancesSize RangeDiameterShankRadius1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H6+.001, -.0015/8"-1"+.000, -.003-.0001,-.0004 ISO H6+.001, -.001
Why use our Corner Radius tools?
Corner radius end mills improve productivity and reduce costs.
A sharp corner of an end mill is its weakest point. The
corner radius design strengthens the endmill by reducing
chipping and providing longer tool life.
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View High-Performance End Mill Speeds & Feeds
End Mill TolerancesSize RangeDiameterShankRadius1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H6+.001, -.0015/8"-1"+.000, -.003-.0001,-.0004 ISO H6+.001, -.001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.