Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8 Carbide Chamfer Mill 4 Flute Single End ALTIN Coated

  • Mfr # 5553213

  • Zoro # G8614675


product price: $23.35
/ea

Key Features

Number of Flutes
4
Overall Length
1-1/2
Coating
ALTIN
Size
0.1250 (1/8)
Drill Bit Size
0.1250 (1/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5553213
Zoro #
G8614675
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2
Size
0.1250 (1/8)
Drill Bit Size
0.1250 (1/8)
Drilling Length
1/8
Flute Length
0.08

Details

Number of Flutes
4
Coating
ALTIN
Degree
82

Description

These Kodiak Cutting Tools® four flute solid carbide chamfer mills are available in a range of angles for a variety of chamfering applications. Chamfer mills do not come to a point. Please reference the chart below for chamfer mill dimensions.
  • Premium Sub-Micrograin Carbide Drill Mill
  • 4 Flute
  • Single End
  • ALTiN Coated
    ALTIN Coating: A high performance coating for milling stainless
    steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
    resistant and can be used with or without coolant. It is exceptional in difficult
    to machine materials where adhesive wear is particularly high.
    View Carbide Chamfer Mill Speeds & Feeds
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.