Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8 Carbide Drill Straight Flute

  • Mfr # 5440270

  • Zoro # G8656815


product price: $22.89
/ea

Key Features

Overall Length
2
Number of Flutes
2
Size
0.1250 (1/8)
Drilling Length
3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5440270
Zoro #
G8656815
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2
Drill Bit Size
0.1250 (1/8)
Size
0.1250 (1/8)
Drilling Length
3/4

Details

Number of Flutes
2

Description

These Kodiak Cutting Tools® solid carbide straight flute drill bits are designed for hardened materials and feature a 140 degree split point. As with all of our solid carbide tools, these straight flute drills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of straight flute carbide drills for machinists wanting to produce high quality parts with maximum tool life.
  • Premium Sub-Micrograin Solid Carbide Straight Flute Drill Bits
  • 140° Split Point
  • Designed for Drilling Hardened Materials
  • Stub Length
  • These drill bits require rigid toolholding and workholding to be run properly and avoid breakage
    View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.