Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8 High Speed Steel Taper Pipe Reamer

  • Mfr # 5497481

  • Zoro # G8674750


product price: $78.25
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
0.1250 (1/8)
Overall Length
2-1/8
Number of Flutes
6
Drilling Length
.4375
Small Diameter
0.316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5497481
Zoro #
G8674750
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
0.1250 (1/8)
Overall Length
2-1/8
Drilling Length
.4375
Small Diameter
0.316
Large Diameter
0.362
Square Size
0.328
Shank Diameter
0.4375

Details

Number of Flutes
6

Description

Taper Pipe Reamer
  • High Speed Steel
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.