
1/8 Jobber Length Drill Bright 118 Deg. Pt Fractional
Mfr # 5406357
Zoro # G8626794
product price: $20.35
/pk 12, $1.70/eaKey Features
Overall Length
2-3/4
Drill Bit Size
0.1250 (1/8)
Number of Flutes
2
Size
0.1250 (1/8)
Drilling Length
1-5/8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5406357
Zoro #
G8626794
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-3/4
Drill Bit Size
0.1250 (1/8)
Size
0.1250 (1/8)
Drilling Length
1-5/8
Details
Number of Flutes
2
Description
118 Degree Single Point Drill Bit
Jobber Length Drill Bits for General Purpose Applications
Bright Finish The best choice to eliminate any concerns over drill bit finishes contaminating the workpiece, such as in the food or medical industry. Standard Fractional Sizes These drills bits are available only in tha package quantities shown.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.