19/32 High Speed Steel Expansion Reamer Straight Flute Straight Shank

  • Mfr # 5494533

  • Zoro # G8597568


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8
Size
0.5938 (19/32)
Number of Flutes
6
Drill Bit Size
0.5938 (19/32)
Drilling Length
7/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5494533
Zoro #
G8597568
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8
Size
0.5938 (19/32)
Drill Bit Size
0.5938 (19/32)
Drilling Length
7/16

Details

Number of Flutes
6

Description

Expansion Reamer
  • Straight Flute
  • Straight Shank
  • High Speed Steel
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.